




€1,382.32/ pieceexcl. VAT
€1,672.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 100 |
Type | 122 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 175 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |