






€651.15/ pieceexcl. VAT
€787.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6320 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 173 kN |
Static load rating | 140.2 kN |