




€102.11/ pieceexcl. VAT
€123.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Execution | Single row |
Inner Diameter | 9.525 mm |
Outer Diameter | 22.225 mm |
Width | 7.143 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.009 kg |