




€153.87/ pieceexcl. VAT
€186.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | W209 |
Execution | Single row |
Inner Diameter | 31.8 mm |
Outer Diameter | 85 mm |
Width | 36.53 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C1 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |