

€75.06/ pieceexcl. VAT
€90.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 42.2 kN |
Static load rating | 27.7 kN |
With sealing | No |