

€2,018.03/ pieceexcl. VAT
€2,441.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 74 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 190 mm |
Width | 45 mm |
Contact angle | 40 ° |
Cage | Brass |
With sealing | No |