

€1,149.84/ pieceexcl. VAT
€1,391.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 74 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 35 ° |
Cage | Brass |
With sealing | No |