

€280.27/ pieceexcl. VAT
€339.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 66.6 kN |
Static load rating | 39.9 kN |
With sealing | No |