

€165.73/ pieceexcl. VAT
€200.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 40.5 kN |
Static load rating | 25.9 kN |
With sealing | No |