

€10,421.07/ pieceexcl. VAT
€12,609.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 10260 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 619.25 mm |
B | 275.59 mm |
C | 523.2 mm |