TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 25 bore 42 mm

  • ERIKS:14426136
  • Manufacturer:883450438353
Image 1
Save to list

€559.60/ pieceexcl. VAT

€677.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
42 mm
Material
Steel
Size
25