TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 15 bore 19 mm

  • ERIKS:14426093
  • Manufacturer:192168043637
Image 1
Save to list

€418.11/ pieceexcl. VAT

€505.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
19 mm
Material
Steel
Size
15