

€43.33/ pieceexcl. VAT
€52.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UKFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Outer Diameter | 145 mm |
Centre distance of mounting holes | 84.8 mm |
Pitch circle diameter | 120 mm |
Bearing | UKF208 |