TIMKEN

TIMKEN Pillow block unit V-Lock® QVSN26V407SM

  • ERIKS:14202006
  • Manufacturer:883450061117
Image 1
Save to list

€2,929.28/ pieceexcl. VAT

€3,544.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4.7/16 in