

€583.00/ pieceexcl. VAT
€705.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | QVVPL |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | V-Lock® double nut |
Housing material | Cast steel |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Bearing | 22211 |
€45.16/ pieceexcl. VAT
€54.64incl. VAT
Estimated delivery date - 12/11/2026