

€546.06/ pieceexcl. VAT
€660.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 490 mm |
Height | 273 mm |
Shaft height | 140 mm |
Centre distance of mounting holes | 380 mm |
Bearing | UC320 |