

€198.83/ pieceexcl. VAT
€240.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.1/2 in |
Length | 340 mm |
Height | 176 mm |
Shaft height | 90 mm |
Centre distance of mounting holes | 260 mm |
Bearing | UC313-40 |