






€143.63/ pieceexcl. VAT
€173.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 3/4 in |
Length | 127 mm |
Height | 63 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | SUC204-12/F |
Dynamic load rating | 10900 N |
Static load rating | 5350 N |