TIMKEN

TIMKEN Pillow block unit Setscrew Locking SAS1 1/2H

  • ERIKS:13164164
  • Manufacturer:087796156272
Image 1
Save to list

€102.92/ pieceexcl. VAT

€124.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in