TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPF18A307ST

  • ERIKS:12600668
  • Manufacturer:883450046589
Image 1
Save to list

€1,564.42/ pieceexcl. VAT

€1,892.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22218