TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAP10A050SM

  • ERIKS:12600456
  • Manufacturer:883450187848
Image 1
Save to list

€500.34/ pieceexcl. VAT

€605.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAP
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Bearing
22210