




€76.13/ pieceexcl. VAT
€92.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 219 mm |
Height | 125 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 171 mm |
Bearing | UEL211 |
Dynamic load rating | 43400 N |
Static load rating | 29400 N |