

€259.10/ pieceexcl. VAT
€313.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAK |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.1/8 in |
Length | 222.3 mm |
Height | 126.2 mm |
Shaft height | 61.91 mm |
Centre distance of mounting holes | 176.2 mm |