TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPL15J300SM

  • ERIKS:12599753
  • Manufacturer:883450155144
Image 1
Save to list

€1,011.34/ pieceexcl. VAT

€1,223.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3 in
Bearing
22215