TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPL09J112ST

  • ERIKS:12599622
  • Manufacturer:883450086905
Image 1
Save to list

€452.35/ pieceexcl. VAT

€547.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in
Bearing
22209