TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMPF26J500ST

  • ERIKS:12599391
  • Manufacturer:883450085700
Image 1
Save to list

€5,122.05/ pieceexcl. VAT

€6,197.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
5 in
Bearing
22226