TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMP10J115ST

  • ERIKS:12598984
  • Manufacturer:883450080903
Image 1
Save to list

€512.99/ pieceexcl. VAT

€620.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMP
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in
Bearing
22210