TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar QMP08J108SM

  • ERIKS:12598929
  • Manufacturer:883450154314
Image 1
Save to list

€368.40/ pieceexcl. VAT

€445.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMP
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in
Bearing
22208