




€256.14/ pieceexcl. VAT
€309.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SN |
Length | 380 mm |
Height | 242 mm |
Shaft height | 112 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 320 mm |
Thread Size | M 24 |
Housing material | Cast iron |