




€1,273.75/ pieceexcl. VAT
€1,541.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SD |
Length | 530 mm |
Height | 396 mm |
Shaft height | 180 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 450 mm |
Thread Size | M 24 |
Housing material | Cast iron |