




€40.65/ pieceexcl. VAT
€49.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | P33 |
Execution | Single row |
Inner Diameter | 3.175 mm |
Outer Diameter | 9.525 mm |
Width | 3.96 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |