

€629.24/ pieceexcl. VAT
€761.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 59.944 mm |
Cup Outer diameter | 94.996 mm |
Total width | 74.93 mm |
Sealing | No |
With flange | No |