

€2,159.68/ pieceexcl. VAT
€2,613.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 170 mm |
Cup Outer diameter | 230 mm |
Total width | 87.975 mm |
Sealing | No |
With flange | No |