

€1,354.12/ pieceexcl. VAT
€1,638.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 85.09 mm |
Cup Outer diameter | 150.114 mm |
Total width | 102.108 mm |
Sealing | No |
With flange | No |