

€8,769.70/ pieceexcl. VAT
€10,611.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 273.05 mm |
Total width | 165.1 mm |
Sealing | No |
With flange | No |