

€18,748.56/ pieceexcl. VAT
€22,685.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 190.5 mm |
Cup Outer diameter | 336.55 mm |
Total width | 209.55 mm |
Sealing | No |
With flange | No |