TIMKEN

TIMKEN Lock ring W 26

  • ERIKS:14201260
  • Manufacturer:087796034778
Image 1
Save to list

€39.35/ pieceexcl. VAT

€47.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
131.851 mm
Outer Diameter
178.584 mm
Thickness
2921 mm