TIMKEN

TIMKEN Lock ring W 22

  • ERIKS:14201258
  • Manufacturer:087796034754
Image 1
Save to list

€39.85/ pieceexcl. VAT

€48.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
111.633 mm
Outer Diameter
154 mm
Thickness
2921 mm