TIMKEN

TIMKEN Lock ring W 19

  • ERIKS:14201256
  • Manufacturer:087796034730
Image 1
Save to list

€30.74/ pieceexcl. VAT

€37.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
96.52 mm
Outer Diameter
132.562 mm
Thickness
2133 mm