TIMKEN

TIMKEN Lock ring W 16

  • ERIKS:14201252
  • Manufacturer:087796034709
Image 1
Save to list

€19.17/ pieceexcl. VAT

€23.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
80.695 mm
Outer Diameter
111.125 mm
Thickness
1574 mm