TIMKEN

TIMKEN Lock ring W 14

  • ERIKS:14201250
  • Manufacturer:087796034686
Image 1
Save to list

€17.69/ pieceexcl. VAT

€21.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
70.891 mm
Outer Diameter
97.231 mm
Thickness
1346 mm