TIMKEN

TIMKEN Lock ring W 12

  • ERIKS:14201248
  • Manufacturer:087796034662
Image 1
Save to list

€5.18/ pieceexcl. VAT

€6.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
60.96 mm
Outer Diameter
84.937 mm
Thickness
1346 mm