TIMKEN

TIMKEN Lock ring W 10

  • ERIKS:14201246
  • Manufacturer:087796034648
Image 1
Save to list

€3.71/ pieceexcl. VAT

€4.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
50.596 mm
Outer Diameter
74.218 mm
Thickness
1219 mm