TIMKEN

TIMKEN Lock ring W 05

  • ERIKS:14201244
  • Manufacturer:087796191457
Image 1
Save to list

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
25.12 mm
Outer Diameter
43.6626 mm
Thickness
1016 mm