TIMKEN

TIMKEN Lock ring MB 44

  • ERIKS:11510730
  • Manufacturer:087796213319
Image 1
Save to list

€159.67/ pieceexcl. VAT

€193.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
220 mm
Outer Diameter
292 mm
Thickness
3 mm