TIMKEN

TIMKEN Lock ring MB 40

  • ERIKS:11510729
  • Manufacturer:087796028340
Image 1
Save to list

€66.99/ pieceexcl. VAT

€81.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
200 mm
Outer Diameter
262 mm
Thickness
2.5 mm