TIMKEN

TIMKEN Lock ring MB 36

  • ERIKS:13163160
  • Manufacturer:087796213302
Image 1
Save to list

€54.15/ pieceexcl. VAT

€65.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
180 mm
Outer Diameter
242 mm
Thickness
2.5 mm