TIMKEN

TIMKEN Lock ring MB 34

  • ERIKS:13163161
  • Manufacturer:087796213296
Image 1
Save to list

€52.67/ pieceexcl. VAT

€63.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
170 mm
Outer Diameter
232 mm
Thickness
2.5 mm