TIMKEN

TIMKEN Lock ring MB 30

  • ERIKS:13163163
  • Manufacturer:087796201248
Image 1
Save to list

€32.27/ pieceexcl. VAT

€39.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
150 mm
Outer Diameter
205 mm
Thickness
2 mm