TIMKEN

TIMKEN Lock ring MB 28

  • ERIKS:11510720
  • Manufacturer:087796028326
Image 1
Save to list

€28.85/ pieceexcl. VAT

€34.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
140 mm
Outer Diameter
192 mm
Thickness
2 mm